Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Color Vibes 12 Piece Handpainted Stoneware Dinnerware Set

  • Mfr # 105948.12

  • Zoro # G621738136


product price: $51.15
/ea

Key Features

Material
Stoneware
Overall Width
10.5 in
Color
Assorted Colors
Overall Height
10 in
Overall Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105948.12
Zoro #
G621738136
UPC #
085081291295
Country of Origin
China

Dimensions

Overall Width
10.5 in
Overall Height
10 in
Overall Length
10.5 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Assorted Colors

Description

The Gibson Home 12 Piece Color Vibes Dinnerware Set is great for everyday use or when guests come over. This set will add a pop of color to any table setting. Each plate is hand painted so no two pieces are alike. Take this unique set home today. No two sets will be identical, since they are all hand painted.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.