Confetti Band 12 Piece Mix and Match Round Ceramic Dinnerware Set in Assorted Colors

  • Mfr # 116932.12

  • Zoro # G521739097


product price:  $51.15
/ea

Key Features

Material
Ceramic
Overall Length
10.5 in
Overall Width
10.5 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116932.12
Zoro #
G521739097
UPC #
085081401137
Country of Origin
China

Dimensions

Overall Length
10.5 in
Overall Width
10.5 in
Overall Height
1 in

Details

Material
Ceramic
Item
Dinnerware Set
Color
Assorted

Description

The Gibson Home Confetti Band 12 Piece Mix & Match Round Ceramic Dinnerware Set is a fun set to add to your home. This set of dishes comes in 4 mix and match colors to add a bit of whimsical touch to your next dinner. Plate and display your wonderful culinary creations on this beautiful tableware set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.