Zoro Homepage

Copper Pan Cooking Excellence 10 Piece Nonstick Cookware Set in Copper

  • Mfr # 108436.1

  • Zoro # G321737392


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
13 in
Overall Height (In.)
10 in
Color
Copper
Overall Length (In.)
20 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108436.1
Zoro #
G321737392
UPC #
085081316172
Country of Origin
China

Dimensions

Overall Width (In.)
13 in
Overall Height (In.)
10 in
Overall Length (In.)
20 in

Details

Item
Cookware Set
Color
Copper
Material
Aluminum

Description

The Copper Pan Cooking Excellence 10 Piece Aluminum Nonstick Cookware Set in Copper is the ideal kitchen set for any professional home cook. Every piece features a alluring copper colored nonstick ceramic coating for easy food release. The hollow stainless steel handles keep pots and pans light weight and easy to maneuver food around. For proper care and use, hand wash the set with soft sponges or non abrasive plastic meshes. Fire up chicken veggie stir fry, boil gnocchi, or crisp up cauliflower in the raised basket for an unforgettable feast!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.