Copper Pan Cooking Excellence 3.5 Quart Aluminum Nonstick Saute Pan in Copper

  • Mfr # 108440.02

  • Zoro # G421737407


product price:  $33.79
/ea

Key Features

Color
Copper
Overall Width (In.)
10.5 in
Material
Aluminum
Overall Height (In.)
3 in
Overall Length (In.)
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108440.02
Zoro #
G421737407
UPC #
085081316219
Country of Origin
China

Dimensions

Overall Width (In.)
10.5 in
Overall Height (In.)
3 in
Overall Length (In.)
20.5 in

Details

Color
Copper
Material
Aluminum
Item
Saute Pan

Description

The Copper Pan Cooking Excellence 3.5 Quart Aluminum Nonstick Saute Pan in Copper is the ideal chef's pan for any professional home cook. Features an alluring copper colored nonstick ceramic coating for easy food release. The hollow stainless steel handles keep the pan light weight and easy to maneuver food around. For proper care and use, hand wash the pan with soft sponges or non abrasive plastic meshes. Cook up fried rice, shrimp scampi, or saute mushrooms and chicken for an unforgettable dinner!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.