Copper Tonal 4 Piece 18 Ounce Stoneware Cup Set in Mauve

  • Mfr # 142965.01

  • Zoro # G021739269


product price: $35.75
/ea

Key Features

Color
Mauve
Overall Height
4.5 in
Material
Stoneware
Overall Width
3.75 in
Overall Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142965.01
Zoro #
G021739269
UPC #
085081641441
Country of Origin
China

Dimensions

Overall Height
4.5 in
Overall Width
3.75 in
Overall Length
5.5 in

Details

Item
Cup Set
Color
Mauve
Material
Stoneware

Description

Enjoy the Gibson Home Copper Tonal 4 Piece 18 Ounce Stoneware Cup Set and its dazzling 3 toned design. Featuring a reactive glaze finish with a metallic-like copper bottom, these cups boast a sleek and glamorous aesthetic. The subtle ribbed body perfectly nuzzles into any hand grip while containing 18 generous ounces of your favorite beverage. This set's stoneware body makes it dishwasher safe and microwave safe for your every convenience. Enjoy soothing teas, decadent coffees or indulge yourself with a large scoop of ice cream.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.