Cottage Stripes 12 Piece Melamine Dinnerware Set in White and Multi
- Mfr # 750123516M
- Zoro # G222980408
product price:Â
$
26.15
/ea
Key Features
Overall Height
6 in
Color
Multi color
Overall Width
11.2 in
Overall Length
11.4 in
Material
Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123516M
- Zoro #
- G222980408
- UPC #
- 085081703804
- Country of Origin
- China
- Item
- Dinnerware Set
- Color
- Multi color
- Material
- Melamine
Dimensions
- Overall Height
- 6 in
- Overall Width
- 11.2 in
- Overall Length
- 11.4 in
Description
Bring style and convenience to your table with this 16-piece Melamine Dinnerware Set, designed to serve four people. The set includes four 10.8-inch dinner plates, four 8.8-inch dessert plates, and four 5.75-inch cereal bowls-everything you need for casual meals or entertaining guests. Made from durable, lightweight melamine, each piece features a charming cottage stripe decal in a refreshing palette of white, green, mauve, and orange. This break-resistant material is perfect for both indoor and outdoor dining, offering the look of ceramic with added durability. The set is dishwasher safe when placed on the top rack, making cleanup quick and easy. Please note that these dishes are not microwave safe. Ideal for family meals, picnics, or patio dinners, this dinnerware set blends rustic charm with everyday practicality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.