Country Kitchen Embossed Carbon Steel 13.75 Inch Roaster Pan in Copper

  • Mfr # 120787.01

  • Zoro # G121737974


product price:  $22.75
/ea

Key Features

Overall Height (In.)
2.5 in
Material
Carbon Steel
Overall Width (In.)
10.25 in
Overall Length (In.)
16 in
Color
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120787.01
Zoro #
G121737974
UPC #
085081439680
Country of Origin
China

Dimensions

Overall Height (In.)
2.5 in
Overall Width (In.)
10.25 in
Overall Length (In.)
16 in

Details

Material
Carbon Steel
Color
Copper
Item
Roaster Pan

Description

Gibson Home's Country Kitchen Embossed Carbon Steel 13.75 inch Roaster Pan in Copper is made by special heavy duty carbon steel and characterized by high hardness and super endurance. Get perfect results every time you bake or cook! Copper infused cookware ensures even heat distribution for perfectly baked dishes in the oven baking pans. Features elegant embossed floral designs in two corners across from one another. Whether you're roasting vegetables, baking a cake, or cooking almost anything, this rectangular baking pan is for you!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.