Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cowper 20 Piece Stainless Steel Flatware Set in Silver

  • Mfr # 141500.2

  • Zoro # G021740036


product price: $34.15
/ea

Key Features

Width
8.4 in
Material
Stainless Steel
Length
11 in
Color
Stainless Steel
Height
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141500.2
Zoro #
G021740036
UPC #
085081626127
Country of Origin
India

Dimensions

Width
8.4 in
Length
11 in
Height
3.4 in

Details

Item
Flatware Set
Material
Stainless Steel
Color
Stainless Steel

Description

The Gibson Home Cowper 20-Piece Stainless Steel Flatware Set is the perfect combination of elegance and durability, ideal for both everyday meals and special occasions. This set includes 4 dinner forks, 4 dinner knives, 4 dinner spoons, 4 teaspoons, and 4 salad forks, providing all the essential pieces for a complete place setting. Crafted from high-quality stainless steel, each utensil is designed to resist rust and corrosion, ensuring lasting performance and a modern, polished look for years to come. The sleek and simple design complements any table setting, offering a sophisticated touch to your dining experience. Practical and versatile, the Cowper 20-Piece Flatware Set is dishwasher safe for easy cleanup, making it perfect for busy households. The ergonomic handles provide a comfortable grip, while the well-balanced construction ensures a pleasant dining experience. Whether you're hosting a dinner party or enjoying a casual meal, this set is the perfect addition to your table, elevating any occasion with its refined and timeless design. With its durable stainless steel construction and stylish appeal, the Gibson Home Cowper set offers both beauty and functionality for your everyday dining needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.