Crenshaw 8.75 Inch 2 Piece Stoneware Pasta Bowl Set in Blue and White

  • Mfr # 127294.02

  • Zoro # G521739196


product price:  $25.99
/ea

Key Features

Overall Width
8.75 in
Material
Stoneware
Overall Length
8.75 in
Color
Blue
Overall Height
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127294.02
Zoro #
G521739196
UPC #
085081504753
Country of Origin
China

Dimensions

Overall Width
8.75 in
Overall Length
8.75 in
Overall Height
2.2 in

Details

Material
Stoneware
Color
Blue
Item
Pasta Bowl Set

Description

The Gibson Home Crenshaw 8.75in pasta bowl set comes with two large 8.75in stoneware pasta bowls. These bowls feature a glossy finish with a swirl designed color interior and a solid outer. Durable stoneware construction makes these bowls long lasting and completely dishwasher and microwave safe for easy clean up and reheat. Add a pop of color to your existing dishware with this 2 piece set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.