Crenshaw Hand Painted Stoneware 3-Tier Serving Set with Metal Rack in Multicolor

  • Mfr # 127288.04

  • Zoro # G721737381


product price: $46.89
/ea

Key Features

Overall Height
8.6 in
Material
Stoneware
Color
Red
Overall Width
12 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127288.04
Zoro #
G721737381
UPC #
085081504692
Country of Origin
China

Dimensions

Overall Height
8.6 in
Overall Width
12 in
Overall Length
16 in

Details

Material
Stoneware
Item
Serving Set
Color
Red

Description

Serve up your favorite appetizers and desserts with this three tiered server by Gibson Home. Multicolored rectangular trays add vibrance and color to your table while accenting your dishes beautifully! Glossy finished trays are constructed with durable stoneware that is dishwasher and microwave safe for easy reheat and clean up. Wire metal rack is collapsible for space saving storage. Add some festive color to your serving game with this 3-tiered serving set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.