Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Creston 20-Piece Flatware Set with Tumble Finish

  • Mfr # 80058.2

  • Zoro # G521736775


product price: $24.35
/ea

Key Features

Length
9 in
Width
1 in
Color
Silver
Material
Stainless Steel
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80058.2
Zoro #
G521736775
UPC #
085081032393
Country of Origin
China

Dimensions

Length
9 in
Width
1 in
Height
0.5 in

Details

Item
Flatware Set
Color
Silver
Material
Stainless Steel

Description

This beautiful Gibson Home Creston 20-Piece Flatware Set is a complete set for 4. The set is great for casual meals or more elegant gatherings. The contemporary set will add a touch of elegance to each meal. Bring this set home today! Set includes: Four 8 in. Dinner Knives, Four 7.25 in. Dinner Forks, Four 6 in. Salad Forks, Four 7 in. Dinner Spoons, Four 5.75 in. Teaspoons Made from Stainless Steel Dishwasher safe, avoid using dishwasher liquid with lemon

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.