Zoro Homepage

Daily Wisdom 4 Piece Assorted 21 Ounce Stoneware Mug Set in White

  • Mfr # 148622.01

  • Zoro # G721738364


product price: $29.25
/ea

Key Features

Width
4.25 in
Color
White
Height
4.15 in
Material
Stoneware
Length
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148622.01
Zoro #
G721738364
UPC #
085081703941
Country of Origin
China

Dimensions

Width
4.25 in
Height
4.15 in
Length
5.9 in

Details

Color
White
Item
Mug Set
Material
Stoneware

Description

The Gibson Home Daily Wisdom 4 Piece Assorted 21 Ounce Stoneware Mug Set in White is the perfect blend of functionality and inspiration for your daily routine. Crafted from durable stoneware, each mug in this set features a generous 21-ounce capacity, ideal for your morning coffee, tea, or any other favorite beverage. The sleek white finish serves as a timeless backdrop, allowing the assorted inspirational messages printed on each mug to stand out. Whether you're starting your day with motivation or enjoying a relaxing break, these mugs offer both style and practicality. Designed to uplift and encourage, each mug features a unique, positive quote that adds a personal touch to your drinkware collection. With their simple yet elegant design, these mugs are versatile enough to complement any kitchen decor or table setting. The Gibson Home Daily Wisdom Mug Set makes a thoughtful gift, bringing both aesthetic appeal and daily inspiration into the home, while its durable construction ensures long-lasting use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.