Zoro Homepage

Dazzling Lily 12 Piece Ceramic Dinnerware Set

  • Mfr # 127027.12

  • Zoro # G721736155


product price: $39.49
/ea

Key Features

Overall Height
10.4 in
Material
Ceramic
Color
White
Overall Length
11.4 in
Overall Width
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127027.12
Zoro #
G721736155
UPC #
085081502087
Country of Origin
China

Dimensions

Overall Height
10.4 in
Overall Length
11.4 in
Overall Width
8.2 in

Details

Item
Dinnerware Set
Material
Ceramic
Color
White

Description

The Gibson Home Dazzling Lily 12 Piece Ceramic Dinnerware Set is a colorful extravaganza that will draw the crowd to the dinner table. The fine ceramic dishes showcase a watercolor style plant design over a white base color. These plates are dishwasher safe for easy cleaning and microwave safe for convenient reheating. Their round shape efficiently holds sauces and juices while perfectly framing meals. Serve with this set for any occasion, from casual lunches to formal dinners.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.