Shop GIBSON HOME
See all product information
Create Account
Delhi 9.5 Inch Round Nonstick Carbon Steel Frying Pan in Black
- Mfr # 138336.01
- Zoro # G621738167
product price:Â
$
23.99
/ea
Key Features
Overall Width (In.)
9/1/2002
Overall Length (In.)
16-1/4
Overall Height (In.)
1/1/2002
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 138336.01
- Zoro #
- G621738167
- UPC #
- 085081593535
- Country of Origin
- India
- Item
- Frying Pan
- Material
- Steel
- Color
- Black
Dimensions
- Overall Width (In.)
- 9/1/2002
- Overall Length (In.)
- 16-1/4
- Overall Height (In.)
- 1/1/2002
Description
Gather your ingredients and start the burners with this Gibson Home Delhi 9.5 Inch Round Nonstick Carbon Steel Frying Pan. Constructed from durable and lightweight carbon steel, this pan heats up quickly and evenly. The nonstick coating means easy food release so there's more food on your plate and less left burnt onto the pan. A bakelite handle stays cool while you're cooking and a hanging handle makes for easy storage when you're done. To ensure this pan stays in prime condition, hand wash only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.