Delwin Carbon Steel Barrel BBQ in Black with Burgundy Wood Handle

  • Mfr # 84669.05

  • Zoro # G521737253


product price:  $50.35
/ea

Key Features

Overall Length
11 in
Overall Height
15 in
Material
Carbon Steel
Overall Width
14 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84669.05
Zoro #
G521737253
UPC #
085081078506
Country of Origin
China

Dimensions

Overall Length
11 in
Overall Height
15 in
Overall Width
14 in

Details

Material
Carbon Steel
Color
Black
Item
Barrel BBQ

Description

Be prepared for your family camping trips, tailgate parties, and more with this portable charcoal BBQ grill. At a small and convenient size, this handy grill doubles available cooking or cooling space with a secondary grill plate installed in the lid. The Grab and Go lid locks securely in place, making this handy grill ready to go at a moment's notice. Features: Portable BBQ grill Grab and Go locking lid Lid doubles as a secondary grill or cooling rack Chrome plated grills Burgundy wood handle All-black exterior Assembly required Made of chrome and metal Weighs approximately 10 pounds 14 inches wide x 11 inches deep x 15 inches high

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.