Doraville 16 Piece Round Floral Porcelain Dinnerware Set in White

  • Mfr # 92950.16RM

  • Zoro # G621739478


product price:  $41.69
/ea

Key Features

Material
Porcelain
Color
White
Overall Width
12.2 in
Overall Height
11 in
Overall Length
13.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92950.16RM
Zoro #
G621739478
UPC #
085081161314
Country of Origin
China

Dimensions

Overall Width
12.2 in
Overall Height
11 in
Overall Length
13.2 in

Details

Material
Porcelain
Color
White
Item
Dinnerware Set

Description

Add a vibrant pop of color and beautiful flowers to your dinners with this Gibson Home Doraville 16 Piece Round Floral Porcelain Dinnerware Set. The durable porcelain construction is built for years of use and is dishwasher and microwave safe for your convenience. The gorgeous and intricate pattern featuring flowers, vines, and birds will surely become the centerpiece of your meals. At 16 pieces, this is perfect for an individual or a family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.