Dunneally 23 Ounce Plastic Water Bottle with Lid in Black

  • Mfr # 136612.01

  • Zoro # G921738096


product price: $21.69
/ea

Key Features

Material
Plastic
Length
9 in
Body Color
Black
Width
2.75 in
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136612.01
Zoro #
G921738096
UPC #
085081576187
Country of Origin
China

Dimensions

Length
9 in
Width
2.75 in
Height
2.75 in

Details

Material
Plastic
Item
Plastic Water Bottle
Body Color
Black

Description

The Gibson Home Dunneally 23 Ounce Plastic Water Bottle with Lid in Black allows you to enjoy your favorite drinks on the go! The easy twist off lid is designed to be leak-proof making it ideal for sports and other daily activities. This bottle's durable body can handle on the go conditions from daily commutes to weekend adventures. The accented stainless steel top and bottom brings visual appeal that suits any style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.