Edzelle 48 Piece Stainless Steel Flatware Set in Gray with Plastic Tray

  • Mfr # 143835.48

  • Zoro # G521739967


product price: $29.99
/ea

Key Features

Material
Stainless Steel
Height
1.75 in
Length
12.8 in
Width
8.8 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143835.48
Zoro #
G521739967
UPC #
085081650924
Country of Origin
China

Dimensions

Height
1.75 in
Length
12.8 in
Width
8.8 in

Details

Material
Stainless Steel
Color
Gray
Item
Flatware Set

Description

The Gibson Home Edzelle 48-Piece Stainless Steel Flatware Set in Gray with Plastic Tray offers a sleek and modern design perfect for any dining occasion. Crafted from durable stainless steel, each piece ensures long-lasting quality while the square-shaped plastic handles add a contemporary touch. The cool gray color of the handles complements a variety of table settings, bringing a refined and stylish look to your dinner table. This set includes a comprehensive range of utensils, from dinner forks to teaspoons, making it an ideal choice for families, dinner parties, or everyday use. To keep everything neatly organized, the set comes with a plastic tray featuring five separate compartments for easy storage. The tray ensures your flatware stays in place and is easily accessible. Designed for convenience, the entire set is dishwasher safe, making cleanup a breeze. Whether you're hosting guests or simply enjoying a meal at home, the Gibson Home Edzelle Flatware Set combines style, functionality, and practicality to elevate your dining experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.