Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eliza 12 Piece Ceramic Dinnerware Set

  • Mfr # 136587.12

  • Zoro # G321737798


product price: $60.79
/ea

Key Features

Color
Blue
Material
Ceramic
Overall Height
11.2 in
Overall Length
12.4 in
Overall Width
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136587.12
Zoro #
G321737798
UPC #
085081575937
Country of Origin
China

Dimensions

Overall Height
11.2 in
Overall Length
12.4 in
Overall Width
8.6 in

Details

Color
Blue
Material
Ceramic
Item
Dinnerware Set

Description

Elegant and eye catching, this beautiful Gibson Home Eliza 12 Piece Ceramic Dinnerware Set will create a welcoming table for all your guests. With different designs on each plate, you can mix and match with existing pieces or use as is. Durable ceramic construction that is microwave and dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.