Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ellsworth 12 Piece Aluminum Nonstick Cookware Set

  • Mfr # 82623.12RR

  • Zoro # G521736867


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
6.6 in
Material
Aluminum
Overall Length (In.)
24.4 in
Color
Black
Overall Width (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82623.12RR
Zoro #
G521736867
UPC #
085081058041
Country of Origin
China

Dimensions

Overall Height (In.)
6.6 in
Overall Length (In.)
24.4 in
Overall Width (In.)
16 in

Details

Material
Aluminum
Color
Black
Item
Cookware Set

Description

Have all your kitchen essentials ready with this Gibson Home Ellsworth 12 Piece Aluminum Nonstick Cookware Set. The set includes one dutch oven with lid, one saute pan with lid, one saucepan with lid, one 9.5" frying pan, one 8" frying pan, and four felt pan protectors. This set has everything you need to start cooking in your kitchen making it perfect for new home owners or even those looking to upgrade their cookware. The included felt protectors helps keep your cookware in prime condition by preventing scratching when the pans are stored away. Nonstick interior and ergonomic handles and knobs makes these super easy and convenient to use. Tempered glass lids allows you to safely watch your food while it's cooking. All pans are dishwasher safe, but it's highly recommended to hand wash as extensive use of detergents may cause surfaces to dull.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.