Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ellsworth 3.5 Quart Aluminum Nonstick Saute Pan With Lid

  • Mfr # 82629.02

  • Zoro # G221738246


product price: $49.79
/ea

Key Features

Material
Aluminum
Overall Width (In.)
10.5 in
Color
Black
Overall Height (In.)
6.25 in
Overall Length (In.)
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82629.02
Zoro #
G221738246
UPC #
085081058102
Country of Origin
China

Dimensions

Overall Width (In.)
10.5 in
Overall Height (In.)
6.25 in
Overall Length (In.)
20.5 in

Details

Item
Saute Pan
Material
Aluminum
Color
Black

Description

Have your kitchen essentials ready with this Gibson Home Ellsworth 3.5 Quart Aluminum Nonstick Saute Pan With Lid. With a gorgeous golden handle and elegant black and gold speckled interior, this pan is just as great to look at as it is to use. This pan is perfect for new home owners or even those looking to upgrade their cookware. Nonstick interior and ergonomic handles makes it super easy and convenient to use. Tempered glass lid allows you to safely watch your food while it's cooking. Although dishwasher safe, it's highly recommended to hand wash as extensive use of detergents may cause surfaces to dull.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.