Ellsworth 8 Inch Aluminum Nonstick Frying Pan

  • Mfr # 82624.01

  • Zoro # G721737930


product price: $32.49
/ea

Key Features

Overall Width (In.)
8 in
Color
Black
Overall Length (In.)
15.5 in
Material
Aluminum
Overall Height (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82624.01
Zoro #
G721737930
UPC #
085081058058
Country of Origin
China

Dimensions

Overall Width (In.)
8 in
Overall Length (In.)
15.5 in
Overall Height (In.)
1.75 in

Details

Item
Frying Pan
Color
Black
Material
Aluminum

Description

Have your kitchen essentials ready with this Gibson Home Ellsworth 8 Inch Aluminum Nonstick Frying Pan. With a gorgeous golden handle and elegant black and gold speckled interior, this pan is just as great to look at as it is to use. This pan is perfect for new home owners or even those looking to upgrade their cookware. Nonstick interior and ergonomic handles makes it super easy and convenient to use. Although dishwasher safe, it's highly recommended to hand wash as extensive use of detergents may cause surfaces to dull.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.