Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Embossed Buffet 16 Piece Ceramic Dinnerware Set in White

  • Mfr # 123280.16

  • Zoro # G721737626


product price: $39.99
/ea

Key Features

Overall Length
12.5 in
Color
White
Overall Width
11.8 in
Overall Height
11.2 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123280.16
Zoro #
G721737626
UPC #
085081464613
Country of Origin
China

Dimensions

Overall Length
12.5 in
Overall Width
11.8 in
Overall Height
11.2 in

Details

Color
White
Item
Dinnerware Set
Material
Ceramic

Description

The Gibson Home Embossed Buffet 16 Piece Fine Ceramic Dinnerware Set in White adds a sleek touch to any tabletop. The rim of each piece in this stylish set features a series of concentric circles that provides this classic white dinnerware set with a contemporary look. Crafted from quality ceramic, this collection is durable enough for everyday mealtime.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.