Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Embossed Ring 32 Piece Round Ceramic Dinnerware Set in White

  • Mfr # 134040.32

  • Zoro # G721738678


product price: $69.39
/ea

Key Features

Overall Length
13 in
Overall Height
10.5 in
Overall Width
11 in
Material
Ceramic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134040.32
Zoro #
G721738678
UPC #
085081550316
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Height
10.5 in
Overall Width
11 in

Details

Material
Ceramic
Color
White
Item
Dinnerware Set

Description

Set the table tonight with the Gibson Home Embossed Ring 32 Piece Dinnerware Set and make a luxurious display. The round ceramic body has a weighted quality you can feel that helps maintain food temperatures. It comes in a serving set of six for larger groups of people. Each piece is microwave safe for fast reheating and dishwasher safe for easy cleaning. The embossed rims and styling is perfect for dinner parties, weekend brunches, or for an everyday meal.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.