Emory 4 Piece 17 Ounce Clear Glass Tumbler Set

  • Mfr # 144623.04

  • Zoro # G221739977


product price:  $26.79
/ea

Key Features

Width
2.75 in
Material
Glass
Color
Clear
Length
2.75 in
Height
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144623.04
Zoro #
G221739977
UPC #
085081660251
Country of Origin
China

Dimensions

Width
2.75 in
Length
2.75 in
Height
6.4 in

Details

Item
Tumbler Set
Material
Glass
Color
Clear

Description

Enjor your favorite beverages with the Gibson Home 4 Piece 17oz glass tumbler set. Each tumbler holds 17 ounces, making them perfect for serving everything from refreshing iced teas and cocktails to hearty smoothies and juices. Clear glass construction showcases the vibrant colors of your beverages, adding a touch of sophistication to every sip. Designed for everyday use, these tumblers are sturdy enough to withstand daily wear and tear while remaining lightweight for easy handling. Dishwasher-safe for hassle-free cleaning, allowing you more time to enjoy your drinks and less time on cleanup. Whether you're entertaining guests or enjoying a quiet evening at home, the Gibson Home Emory Tumbler Set is the perfect choice for style and functionality. Bring a touch of elegance to your drinkware collection with this beautifully crafted set!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.