Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everyday Plus 12 Piece Round Stoneware Dinnerware Set in Black

  • Mfr # 142742.12

  • Zoro # G321740026


product price: $49.49
/ea

Key Features

Overall Length
11.8 in
Overall Height
9.2 in
Material
Stoneware
Overall Width
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142742.12
Zoro #
G321740026
UPC #
085081638939
Country of Origin
China

Dimensions

Overall Length
11.8 in
Overall Height
9.2 in
Overall Width
11.2 in

Details

Item
Dinnerware Set
Color
Black
Material
Stoneware

Description

Set your dinner table with the sleek, modern beauty of the Gibson Home Everyday Plus 12 Piece Round Stoneware Dinnerware Set. The solid color with matte finish is sure to fit right in with your decor. Durable stoneware construction is sturdy for years of use, as well as dishwasher and microwave safe for convenient everyday use. With service for four, this set is perfect for individuals or families. Enjoy a delicious meal on this simple yet elegant dinnerware set today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.