
Everyday Plus 12 Piece Round Stoneware Dinnerware Set in Green
Mfr # 142563.12
Zoro # G121737950
product price: $52.15
/eaKey Features
Color
Green
Overall Width
11.4 in
Overall Height
9.2 in
Overall Length
11.8 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142563.12
Zoro #
G121737950
UPC #
085081637116
Country of Origin
China
Dimensions
Overall Width
11.4 in
Overall Height
9.2 in
Overall Length
11.8 in
Details
Color
Green
Material
Stoneware
Item
Dinnerware Set
Description
Set your dinner table with the sleek, modern beauty of the Gibson Home Everyday Plus 12 Piece Round Stoneware Dinnerware Set. The solid color with matte finish is sure to fit right in with your decor. Durable stoneware construction is sturdy for years of use, as well as dishwasher and microwave safe for convenient everyday use. With service for four, this set is perfect for individuals or families. Enjoy a delicious meal on this simple yet elegant dinnerware set today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.