Shop GIBSON HOME
See all product information
Create Account
Everyday Plus 12 Piece Stoneware Dinnerware Set in Sage Green
- Mfr # 750123468M
- Zoro # G822980440
product price:Â
$
39.19
/ea
Key Features
Overall Height
11.20 in
Overall Width
9 in
Overall Length
11.50 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123468M
- Zoro #
- G822980440
- UPC #
- 085081703644
- Country of Origin
- China
- Item
- Dinnerware Set
- Color
- Green
- Material
- Stoneware
Dimensions
- Overall Height
- 11.20 in
- Overall Width
- 9 in
- Overall Length
- 11.50 in
Description
The Gibson Home Everyday Plus 12 Piece Stoneware Dinnerware Set in Sage Green is the perfect blend of style and functionality for everyday dining. Designed to serve four, this set includes four 10.6-inch dinner plates, four 5.2-inch cereal bowls, and four 12oz mugs-making it ideal for family meals, casual gatherings, or daily use. Crafted from durable ceramic with a classic round shape, each piece features a smooth, glossy finish and a soft sage color that complements a wide range of table settings. The simple, elegant design offers a timeless look that works well in both modern and traditional kitchens. Best of all, the entire set is dishwasher safe for easy cleanup and microwave safe for added convenience. Whether you're setting the table for breakfast, lunch, or dinner, the Gibson Home Everyday Plus dinnerware set brings everyday charm and reliable performance to your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.