Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Wide 8.5 in. Stoneware Dinner and Serving Bowls in White, 4PK

  • Mfr # 122921.02

  • Zoro # G621738006


product price: $24.59
/pk 4, $6.15/ea

Key Features

Overall Height
5.5 in
Overall Width
8.5 in
Overall Length
8.5 in
Material
Stoneware
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122921.02
Zoro #
G621738006
UPC #
085081461025
Country of Origin
China

Dimensions

Overall Height
5.5 in
Overall Width
8.5 in
Overall Length
8.5 in

Details

Item
Serving Bowls
Material
Stoneware
Color
White

Description

The 4 Piece Extra Wide 8.5" Dinner and Serving Bowls are a versatile addition to your kitchen and tabletop. With a wide rimmed shape, these bowls are great for serving side dishes at your dinner table. The generous portion size is also great to use for cereal or soup. Set Includes Four 32 oz Bowls (8.5" x 8.5" x 2.25") Perfect for serving side dishes at the dinner table, soup, cereal, pasta and so much more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.