Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fairhope 12 Piece Melamine Round Dinnerware Set in Matte Green

  • Mfr # 144615.12

  • Zoro # G421739159


product price: $36.49
/ea

Key Features

Material
Melamine
Color
Green
Overall Length
10.2 in
Overall Height
6.6 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144615.12
Zoro #
G421739159
UPC #
085081660152
Country of Origin
China

Dimensions

Overall Length
10.2 in
Overall Height
6.6 in
Overall Width
10 in

Details

Item
Dinnerware Set
Material
Melamine
Color
Green

Description

Enhance your dining experience with the Gibson Home Fairhope 12 Piece Melamine Round Dinnerware Set in Matte Green. Perfect for both casual meals and special occasions, this set combines style and durability with its sleek matte green finish. Crafted from high-quality melamine, each piece offers the elegant look of ceramic without the fragility. The set includes four dinner plates, four salad plates, and four bowls, all designed to withstand everyday use and dishwasher-safe for easy cleanup. Whether you're hosting a dinner party or enjoying a quiet meal at home, the Gibson Home Fairhope set adds a touch of sophistication to any table setting. Designed for modern lifestyles, the Gibson Home Fairhope set not only elevates your dining table with its contemporary aesthetic but also ensures practicality and convenience. The lightweight yet sturdy construction makes it ideal for indoor and outdoor dining, from family gatherings in the backyard to picnics in the park. The smooth, matte green finish not only complements any decor but also resists scratches and chipping, ensuring long-lasting beauty and functionality. Upgrade your dinnerware collection with the Gibson Home Fairhope 12 Piece Melamine Round Dinnerware Set, where style meets durability for everyday enjoyment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.