Feri 13" Wooden Skin Luxe Chargers, 12PK

  • Mfr # 94798.01

  • Zoro # G621737504


product price:  $67.69
/pk 12, $5.64/ea

Key Features

Overall Length
13 in
Overall Width
13 in
Overall Height
2.5 in
Material
Melamine
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94798.01
Zoro #
G621737504
UPC #
085081179791
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
13 in
Overall Height
2.5 in

Details

Item
Charger Plates
Material
Melamine
Color
Brown

Description

The Feri chargers are ideal to preserve your dining table and show off your dinnerware in style. These chargers go under your dinnerware to prevent it from slipping or scratching your furniture. The natural wood finish ensures that they will pair nicely with a wide variety of colors and home decor. Made of melamine, it is break, chip and scratch resistant for long lasting use! Set includes twelve 13 inch chargers

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.