Fernsby 2 Tier 17 in. Folding Dish Rack Set in Black

  • Mfr # 135273.02

  • Zoro # G221738826


product price: $24.35
/ea

Key Features

Color
Black
Overall Length
16.75 in
Material
Stainless Steel
Overall Width
12.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135273.02
Zoro #
G221738826
UPC #
085081562722
Country of Origin
China

Dimensions

Overall Length
16.75 in
Overall Width
12.7 in

Details

Color
Black
Item
Dish Rack
Material
Stainless Steel

Description

The Fernsby 2 tier folding dish rack is perfect for small families or compact spaces. This dish rack is designed with a collapsible stainless steel construction that is easy to put away and saves space on your countertop when not in use. Non slip base won't slide, and protects countertops from scratches while the silicone feet on the base of the rack holds dishes sturdy as they dry. Rust resistant stainless steel is durable and lightweight for convenient and long lasting use. Rack has 22 grate openings for about 11 plates at a time while the second tier can hold up to four cups or two bowls at once. Hand wash only

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.