Zoro Homepage

Ferris 1.3 Gallon Glass Beverage Dispenser with Rope Handle

  • Mfr # 140781.01

  • Zoro # G521736744


product price: $34.15
/ea

Key Features

Width
6.2 in
Color
Clear
Height
11 in
Material
Glass
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140781.01
Zoro #
G521736744
UPC #
085081618764
Country of Origin
China

Dimensions

Width
6.2 in
Height
11 in
Length
8.5 in

Details

Item
Beverage Dispenser
Color
Clear
Material
Glass

Description

Serve up your favorite party drinks or keep infused water conveniently on hand with this 1.3 Gallon Glass Beverage Dispenser. This large beverage dispenser pours fruity drinks and other iced refreshments neatly through its easy-pull spigot. Sturdy rope handle makes this dispenser easy to move from surface to surface for easy serving access. Perfect for indoor dinners or backyard parties, this self-serve container suggests that at-home entertaining is always a good idea.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.