
Festive Berries 12 Piece Double Bowl Fine Ceramic Dinnerware Set in White
Mfr # 141331.12R
Zoro # G021739641
product price: $50.39
/eaKey Features
Overall Height
13.4 in
Color
White
Overall Width
12.2 in
Overall Length
13.8 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141331.12R
Zoro #
G021739641
UPC #
085081624390
Country of Origin
China
Dimensions
Overall Height
13.4 in
Overall Width
12.2 in
Overall Length
13.8 in
Details
Color
White
Material
Ceramic
Item
Dinnerware Set
Description
Holiday cheer is around all year with this beautiful Gibson Home Festive Berries 12 Piece Double Bowl Fine Ceramic Dinnerware Set. The fine ceramic craftsmanship offer strength and elegance, while the dishwasher and microwave safe properties is great for everyday use. Each dish has a gorgeous festive pattern featuring green holly leaves and pine needles with a pop of red. With service for four, this is just the dinnerware to break out for a get-together or for daily meals.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.