
Fine Ceramic 8 Piece Dinnerware Set in White
Mfr # 135407.08
Zoro # G221737577
product price: $35.69
/eaKey Features
Overall Length
12.6 in
Overall Width
12.4 in
Overall Height
6.6 in
Color
White
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135407.08
Zoro #
G221737577
UPC #
085081564085
Country of Origin
China
Dimensions
Overall Length
12.6 in
Overall Width
12.4 in
Overall Height
6.6 in
Details
Item
Dinnerware Set
Color
White
Material
Ceramic
Description
Elegance meets minimalism in this Gibson Home Fine Ceramic 8 Piece Dinnerware Set in White. The simple geometric patterns paired with the soft simple white makes these a beautiful piece to have in your home. The durable fine ceramic construction and the glossy finish means these are dishwasher and microwave safe making them a low maintenance and easy addition to your kitchen. Set includes four dinner plates and four bowls. You'll look forward to dining on this beautiful set and have peace of mind knowing these will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.