Home Garcelle 4 Piece 18 Ounce Round Stoneware Mug Set in Assorted Designs and Colors

  • Mfr # 138965.01

  • Zoro # G021738590


product price: $35.75
/ea

Key Features

Material
Stoneware
Color
Blue
Height
3.8 in
Width
4.3 in
Length
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138965.01
Zoro #
G021738590
UPC #
085081599919
Country of Origin
China

Dimensions

Height
3.8 in
Width
4.3 in
Length
5.1 in

Details

Material
Stoneware
Color
Blue
Item
Mug Set

Description

See yourself drinking a warm cup of coffee in these Gibson Home Garcelle 4 Piece 18 Ounce Round Stoneware Mugs. These wide mugs made of durable stoneware are dishwasher and microwave safe so they're great for everyday use. At a large 18 ounces, these can hold more than your average cup for those who just can't get enough of their morning coffee or tea. While having your drink, you can admire the beautiful wax relief floral designs standing out against the gorgeous earthy blue, red, green, or yellow color. Add these lovely floral mugs to your home today for a lifetime of enjoyment!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.