Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gardenia Cafe 16 oz. Assorted Mug Set, 4PK

  • Mfr # 92161.01

  • Zoro # G721737848


product price: $25.99
/pk 4, $6.50/ea

Key Features

Material
Stoneware
Height
3.25 in
Color
Assorted Colors
Length
7 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92161.01
Zoro #
G721737848
UPC #
085081153425
Country of Origin
China

Dimensions

Height
3.25 in
Length
7 in
Width
7 in

Details

Material
Stoneware
Color
Assorted Colors
Item
Mug Set

Description

Get in touch with nature with the beautiful Gardenia mug set by Gibson Home. Uniquely stunning, these rounded mugs feature beautiful floral designs that will add delicacy to your table, dressing each drink in elegance. Made of stoneware for long-lasting use, each Gardenia Cafe mug comes in a two-tone design for added charm. Set includes four 16 ounce mugs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.