Zoro Homepage

General Store 1.1 Gallon Glass Jar Beverage Dispenser

  • Mfr # 138979.02

  • Zoro # G421738428


product price: $24.35
/ea

Key Features

Length
10 in
Width
5 in
Material
Glass
Color
Clear
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138979.02
Zoro #
G421738428
UPC #
085081600059
Country of Origin
China

Dimensions

Length
10 in
Width
5 in
Height
5 in

Details

Item
Beverage Dispenser
Material
Glass
Color
Clear

Description

Put together a refreshing beverage for a party with this Gibson Home General Store 1.1 Gallon Glass Beverage Dispenser. The thick glass construction is durable for years of use and at the same time elegant looking with its iconic jar shape. A simple open and close nozzle makes this easy for anyone to use and works right out of the box. You can hold up to 1.1 gallons of your desired drink in this dispenser, plenty for parties big and small! To ensure this dispenser lasts for years to come, it is recommended to hand wash only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.