Zoro Homepage

General Store 7 Piece Acacia Wood and Silicone Mini Kitchen Tool Set in Multi

  • Mfr # 146429.07

  • Zoro # G321739709


product price: $24.35
/ea

Key Features

Overall Height (In.)
2 in
Material
Wood
Color
Blue
Overall Length
14.5 in
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146429.07
Zoro #
G321739709
UPC #
085081681034
Country of Origin
China

Dimensions

Overall Height (In.)
2 in
Overall Length
14.5 in
Overall Width (In.)
12 in

Details

Material
Wood
Color
Blue
Item
Kitchen Tool Set

Description

The Gibson Home General Store 7 Piece Acacia Wood and Silicone Mini Kitchen Tool Set in Multi is a must-have for any kitchen, combining style, functionality, and durability. This versatile set includes a mini spoonula, mini spatula, mini silicone brush, a pair of tongs, a balloon whisk, a wooden mini stirring paddle, and a wooden skinny stirring paddle, providing all the essential tools you need for various cooking tasks. Crafted with a blend of sturdy acacia wood and heat-resistant silicone, each piece is designed to withstand daily use while keeping your nonstick cookware safe from scratches. The heat-resistant silicone heads are perfect for high-heat cooking, offering added convenience without compromising the integrity of your kitchen surfaces. With its vibrant color combination of blue, coral, brown, and white, this set brings a pop of color to your kitchen while maintaining a sophisticated and functional design. To ensure longevity, the tools are designed for hand wash only, making them easy to care for and perfect for everyday use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.