Gibson 16pc Home Moonstone Glass Double Old Fashion and Tumbler Set
- Mfr # 127043.16
- Zoro # G621738808
product price:Â
$
37.35
/ea
Key Features
Color
Clear
Overall Height
6-3/4 in
Overall Width
10 in
Material
Glass
Overall Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 127043.16
- Zoro #
- G621738808
- UPC #
- 085081502247
- Country of Origin
- China
Dimensions
- Overall Height
- 6-3/4 in
- Overall Width
- 10 in
- Overall Length
- 14 in
Details
- Item
- Tumbler DOF Set
- Color
- Clear
- Material
- Glass
Description
This Gibson Home Moonstone Glass Double Old Fashion and Tumbler Set is the perfect elegant addition to any home. The glass construction along with the delicate embossed interior adds a beautiful touch to any beverage. Invite over some friends and family and enjoy a nice ice cold drink. Your guests will admire the timeless yet modern beauty of your new glassware!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.