Gibson Birdhouse Floral 18 oz Cup Set Assorted Designs, 4PK

  • Mfr # 122807.01

  • Zoro # G921739536


product price: $38.99
/pk 4, $9.75/ea

Key Features

Overall Length
7.5 in
Color
Assorted
Material
Ceramic
Overall Width
7.25 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122807.01
Zoro #
G921739536
UPC #
085081459886
Country of Origin
China

Dimensions

Overall Length
7.5 in
Overall Width
7.25 in
Overall Height
4 in

Details

Item
Cup Set
Color
Assorted
Material
Ceramic

Description

Let the Gibson Birdhouse 18 oz. mug bring a cheerful start to your day. The Spectacular artwork wraps this 18 oz. ceramic mug, while a charming full-color detail sits inside the rim. This classic coffee mug is ideal for gift-giving or as a wonderful addition to your own collection. Exceptional quality for long-lasting use.4 different assorted designs which will light up your day any time! Set includes four 18 ounce cups

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.