Gibson Color Speckle 12 Piece Mix and Match Double Bowl Dinnerware Set in 4 Assorted Colors

  • Mfr # 118379.12

  • Zoro # G621738228


product price:  $45.59
/ea

Key Features

Color
Assorted
Material
Stoneware
Overall Height
1 in
Overall Length
10.25 in
Overall Width
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118379.12
Zoro #
G621738228
UPC #
085081415608
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
10.25 in
Overall Width
10.25 in

Details

Color
Assorted
Material
Stoneware
Item
Dinnerware Set

Description

The Gibson Home Color Speckle 12 piece dinnerware set features 4 assorted colors with a unique speckle finish that brings style to any table. This versatile set comes with two sets of bowls so you can serve nearly any type of dish. All items are made of durable stoneware. This beautiful set features service for four.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.