Zoro Homepage

Gibson Color Speckle 28 Piece Mix and Match Dinnerware Combo Set

  • Mfr # 120815.28

  • Zoro # G921736566


product price: $62.89
/ea

Key Features

Overall Height
1 in
Overall Width
10.25 in
Material
Stoneware
Overall Length
10.25 in
Color
Multi-Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120815.28
Zoro #
G921736566
UPC #
085081439963
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
10.25 in
Overall Length
10.25 in

Details

Item
Dinnerware Combo Set
Material
Stoneware
Color
Multi-Color

Description

The Gibson Speckle set is great for 4 people and is ready for any occasion. This set is perfect for indoor and outdoor meals with everything you need for a complete meal. The bold pops of color will brighten your table setting. The set includes: Four 10.25 in. dinner plates Four 8.25 in. Salad Bowls Four 5.25 in. Cereal Bowls Four 12 oz. Glass Tumblers Four Dinner Spoons Four Dinner Forks Four Dinner Knives Features: Made of Stoneware with glossy finish Dishwasher safe Oven Safe Microwave safe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.