Zoro Homepage

Gibson Color Speckle 4 pc 5.25" Cereal Bowl Set

  • Mfr # 118383.04

  • Zoro # G321737019


product price: $29.49
/ea

Key Features

Overall Width
5.25 in
Material
Stoneware
Color
Multi-Color
Overall Height
3 in
Overall Length
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118383.04
Zoro #
G321737019
UPC #
085081415646
Country of Origin
China

Dimensions

Overall Width
5.25 in
Overall Height
3 in
Overall Length
5.25 in

Details

Item
Cereal Bowl Set
Material
Stoneware
Color
Multi-Color

Description

Gibson Color Speckle 4 pc 5.25" Cereal Bowl Set is the most inviting color rich dish set. Speckled with swirls, the eye is naturally drawn to the center of the meal the plates carry. Its' bright colors will have your guests asking for more of the food you are serving. The dishes are stoneware with gloss finish making this set a must have! The set includes: Four Cereal Bowls in at 5.25 inches The set is dishwasher safe for easy cleaning

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.