Gibson Elite Holland Road 20 Piece Gold Stainless Steel Flatware Set

  • Mfr # 137375.2

  • Zoro # G721736919


product price:  $41.59
/ea

Key Features

Material
Stainless Steel
Width
7.25 in
Color
Gold
Length
11.25 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
137375.2
Zoro #
G721736919
UPC #
085081583819
Country of Origin
China

Dimensions

Width
7.25 in
Length
11.25 in
Height
2.5 in

Details

Item
Flatware Set
Material
Stainless Steel
Color
Gold

Description

If you're looking to set an impressive table, the Gibson Elite Holland Road 20 Piece Gold Stainless Steel Flatware Set is the perfect Set. This beautiful set is constructed of Stainless Steel with modern curves and a clean look. Dishwasher Safe for easy cleaning. Suitable for any occasion, this set is versatile.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.