Gibson Elite Luxembourg 2 Piece Floral Hand Painted Round Stoneware Bowl Set

  • Mfr # 92996.02R

  • Zoro # G921739550


product price:  $32.99
/ea

Key Features

Color
Multi-Color
Overall Height
6.8 in
Overall Length
13.4 in
Material
Stoneware
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92996.02R
Zoro #
G921739550
UPC #
085081161772
Country of Origin
China

Dimensions

Overall Height
6.8 in
Overall Length
13.4 in
Overall Width
12 in

Details

Item
Bowl Set
Color
Multi-Color
Material
Stoneware

Description

Host a lovely dinner with this Gibson Elite Luxembourg 2 Piece Hand Painted Round Stoneware Bowl Set. Beautifully hand painted with traditional inspired floral designs and patterns, these serving bowls will be the center of attention on your table. At 32 fl oz and 64 fl oz capacities, these bowls can fit plenty of your favorite side dishes, salads, appetizers, and more. These bowls are dishwasher and microwave safe so they're convenient and easy to use for any occasion.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.