Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gibson Home Abruzzo Stainless Steel 12 Piece Cookware Set

  • Mfr # 64208.12

  • Zoro # G321739655


product price: $66.79
/ea

Key Features

Overall Width (In.)
13.75 in
Color
Stainless Steel
Overall Length (In.)
21 in
Overall Height (In.)
7 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64208.12
Zoro #
G321739655
UPC #
085081874153
Country of Origin
China

Dimensions

Overall Width (In.)
13.75 in
Overall Length (In.)
21 in
Overall Height (In.)
7 in

Details

Color
Stainless Steel
Item
Cookware Set
Material
Stainless Steel

Description

Gibson Home Abruzzo Stainless Steel 12 Piece Cookware Set provides the kitchen essentials for everyday cooking. This stainless Steel cookware set is stain and rust resistant and was crafted for long-lasting durability. It features an aluminum-encapsulated base for even cooking. The riveted hollow stainless steel handles remain cool to the touch for safe and comfortable gripping.The see-through tempered glass lids make monitoring your food easy without losing heat or moisture. For added convenience, three heat-resistant utensils are included to fit your everyday needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.