Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gibson Home Classic Manchester 20-Piece Flatware Set

  • Mfr # 70080.2

  • Zoro # G221736327


product price: $48.75
/ea

Key Features

Height
1 in
Width
6 in
Material
Stainless Steel
Length
8 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70080.2
Zoro #
G221736327
UPC #
085081932600
Country of Origin
China

Dimensions

Height
1 in
Width
6 in
Length
8 in

Details

Item
Flatware Set
Material
Stainless Steel
Color
Silver

Description

The Classic Manchester 20-Piece Flatware Set features a timeless and polished design. The modern inspired shape will add elegance and panache to any tablescape. This luxurious flatware set is made of high-quality stainless steel to resist stains and rust for a long-lasting durability of this set. The dinner knives features a wide 0.5 in. handle for a comfortable grip while cutting your foods. Set includes four of each: 7.5 in. salad forks, 8.25 in. dinner forks, 9 in. dinner knives, 7.5 in. dinner spoons and 6.5 in. teaspoons

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.