Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gibson Home Landon 7-Piece Stainless Steel Cookware Set

  • Mfr # 68166.07

  • Zoro # G821738943


product price: $46.99
/ea

Key Features

Color
Stainless Steel
Material
Stainless Steel
Overall Length (In.)
18 in
Overall Width (In.)
10.6 in
Overall Height (In.)
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68166.07
Zoro #
G821738943
UPC #
085081913463
Country of Origin
China

Dimensions

Overall Length (In.)
18 in
Overall Width (In.)
10.6 in
Overall Height (In.)
5.75 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Cookware Set

Description

The Landon 7 Piece Cookware Set includes every cookware essential to whip up delicious dishes. The timeless mirror polished stainless steel will resist time, rust and stains for a lifetime of sheen and quality. It features hollow stainless steel handles that stay cool to the touch for full control and a safe cooking process. The aluminum-encapsulated base ensures optimal heat distribution for an even cooking of your foods. It also comes with vented tempered glass lids to quickly and effortlessly monitor the cooking process. Includes one of each: 4 qt. Dutch oven with lid, 2 qt. saucepan with lid, 1 qt. saucepan with lid and 9 in. frying pan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.