Gibson Home Total Kichen Chefs Better Basics 18-Piece Gadgets and Tools Combo Set
- Mfr # 92102.18
- Zoro # G421739647
product price:Â
$
34.15
/ea
Key Features
Overall Length
12 in
Material
Nylon
Overall Height (In.)
4 in
Overall Width (In.)
4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92102.18
- Zoro #
- G421739647
- UPC #
- 085081152831
- Country of Origin
- China
- Item
- Kitchen Combo Set
- Material
- Nylon
- Color
- Black
Dimensions
- Overall Length
- 12 in
- Overall Height (In.)
- 4 in
- Overall Width (In.)
- 4 in
Description
Find all the kitchen utensils staples in one box with the Chefs Better Basics 18-Piece Gadgets and Tools Combo Set. This set features all that is needed to prepare delicious meals, whether you need to peel, grate, whisk or complete any other task. Featuring heat-resistant nylon utensils heads to prevent your cookware to get scratched while cooking, and high quality stainless steel for long-lasting durability and strength. Includes : one slotted turner, one slotted serving spoon, one serving spoon, one straight peeler, one can opener, one whisk, one grater, one food tong, five measuring cups and five measuring spoons
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.